The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
CTD1X1005AXXX
MFG Item Number
CTD1X1005AXXX
Product Description
CURRENT TRANSFORMER 100:5A
Specifications
Specifications
Current Ratio
100:5
Burden - Class 1 (VA)
1.75 VA
Burden - Class 3 (VA)
2.25 VA
Burden - Class 0.5 (VA)
1.5 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Panel Mount
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD1X1505AXXX
MFG Item Number
CTD1X1505AXXX
Product Description
CURRENT TRANSFORMER 150:5A
Specifications
Specifications
Current Ratio
150:5
Burden - Class 1 (VA)
2.5 VA
Burden - Class 3 (VA)
3 VA
Burden - Class 0.5 (VA)
2.25 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Panel Mount
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD1X2005AXXX
MFG Item Number
CTD1X2005AXXX
Product Description
CURRENT TRANSFORMER 200:5A
Specifications
Specifications
Current Ratio
200:5
Burden - Class 1 (VA)
3.25 VA
Burden - Class 3 (VA)
3.75 VA
Burden - Class 0.5 (VA)
3 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Panel Mount
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD1X2505AXXX
MFG Item Number
CTD1X2505AXXX
Product Description
CURRENT TRANSFORMER 250:5A
Specifications
Specifications
Current Ratio
250:5
Burden - Class 1 (VA)
4.75 VA
Burden - Class 3 (VA)
5.25 VA
Burden - Class 0.5 (VA)
4.5 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Panel Mount
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD1X3005AXXX
MFG Item Number
CTD1X3005AXXX
Product Description
CURRENT TRANSFORMER 300:5A
Specifications
Specifications
Current Ratio
300:5
Burden - Class 1 (VA)
5.5 VA
Burden - Class 3 (VA)
6 VA
Burden - Class 0.5 (VA)
5 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Panel Mount
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
CTD1X505AXXX
Carlo Gavazzi Current Transformers, CTD-1X Series
MFG Item Number
CTD1X505AXXX
Product Description
CURRENT TRANSFORMER 50:5A
Specifications
Specifications
Current Ratio
50:5
Burden - Class 1 (VA)
1 VA
Burden - Class 3 (VA)
1.25 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Panel Mount
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Current Transformers
Manufacturer
Carlo Gavazzi
Product Series
CTD-1X
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved